- Pillow Block
| Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Lubrication | High Temperature Grease |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3.4375 in |
| Series | 300 |
| Weight | 82.0 LB |
| EAN or UPC | 698210158071 |

