- Pillow Block
| Shaft Dia. | 1.9375 in |
| Bearing Design | Non-Expansion |
| Series | 300 |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Duty | Heavy-Duty |
| Locking Device | Adapter Mounted |
| Bearing Type | Ball Bearing |
| Weight | 23.0 LB |
| EAN or UPC | 793699301021 |
| Shaft Dia. | 1.9375 in |
| Bearing Design | Non-Expansion |
| Series | 300 |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Duty | Heavy-Duty |
| Locking Device | Adapter Mounted |
| Bearing Type | Ball Bearing |
| Weight | 23.0 LB |
| EAN or UPC | 793699301021 |