- 2-Bolt Pillow Block
- Ball Bearing
- 1 15/16" Shaft
- 3 1/2" Base to Center
- 10 1/4" Bolt Centers
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Series | 300 |
| Base Length | 12 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Length Through Bore | 2.59375 in |
| Bearing Design | Non-Expansion |
| Base Width | 3 3/8 in |
| Bearing Type | Ball Bearing |
| Base Height | 1 1/2 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Center of Bearing to End of Cover | 1 31/32 in |
| Center of Bearing to Front of Inner Ring | 1 43/64 in |
| Bolt Size | 3/4 in |
| Shaft Dia. | 1.9375 in |
| Housing Height | 6 5/8 in |
| Bolt Holes | 2 |
| Seal Type | Clearance Seals |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 10 1/4 in |
| RPM [Max] | 4950 rpm |
| Size Code | 335 |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Length | 1 1/4 in |
| Weight | 17.85 LB |
| EAN or UPC | 793699077599 |

