- Pillow Block
| Lubrication | No Grease |
| Shaft Dia. | 3.1875 in |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Series | 300 |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Fixed |
| Duty | Heavy-Duty |
| Weight | 54.7 LB |
| EAN or UPC | 793699979442 |

