- Pillow Block
| Duty | Heavy-Duty |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 2.6875 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Lubrication | No Grease |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Series | 300 |
| Weight | 37.0 LB |
| EAN or UPC | 662864366625 |

