- 2-Bolt Pillow Block
- Ball Bearing
- 2 1/4" Shaft
- 3 5/8" Base to Center
- 11 1/4" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Fixed
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Corrosion-resistant powder coating
| Bolt Hole Spacing | 11 1/4 in |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Housing Construction | 1 Piece |
| Base Height | 1 5/8 in |
| Series | 300 |
| Bolt Hole Spacing - Width | N/A |
| Temperature Range [Max] | 200 °F |
| Collar O.D. | 4 3/16 in |
| Overall Width | 3 1/2 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bearing Insert | UG336L |
| Bolt Hole Length | 1 3/8 in |
| Housing Height | 7 1/8 in |
| Shaft Dia. | 2.25 in |
| Size Code | 339 |
| Length Through Bore | 3.3125 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 3 1/2 in |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Base Length | 13 3/4 in |
| Bolt Size | 3/4 in |
| Center of Bearing to Front of Inner Ring | 1 15/16 in |
| End Type | Open End |
| Center of Bearing to End of Cover | 2 7/16 in |
| Base Width | 3 1/2 in |
| RPM [Max] | 4450 rpm |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 27.95 LB |
| EAN or UPC | 662327708061 |

