- Pillow Block
| Seal Type | Clearance Seals |
| Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 2.125 in |
| Flange Type | 2-Bolt Flange |
| Lubrication | Special Grease |
| Handle / Housing Material | Cast Iron |
| Series | 300 |
| Weight | 23.7 LB |
| EAN or UPC | 793699991475 |

