- 2-Bolt Pillow Block
- Ball Bearing
- 1 5/8" Shaft
- 2 7/8" Base to Center
- 8 1/4" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Fixed
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Corrosion-resistant powder coating
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 10 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 3 in |
| Bolt Hole Spacing - Width | N/A |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1 1/8 in |
| Shaft Dia. | 1.625 in |
| Bolt Holes | 2 |
| Housing Height | 5 1/2 in |
| Temperature Range [Max] | 200 °F |
| Collar O.D. | 3 1/4 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to End of Cover | 1 27/32 in |
| Bearing Type | Ball Bearing |
| Center of Bearing to Front of Inner Ring | 1 35/64 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 2.59375 in |
| Series | 300 |
| Seal Type | Clearance Seals |
| Bolt Size | 5/8 in |
| Housing Width | 3 in |
| Bolt Hole Spacing | 8 1/4 in |
| End Type | Open End |
| Size Code | 328 |
| Bearing Design | Non-Expansion |
| Overall Width | 3 in |
| RPM [Max] | 6200 rpm |
| Base Height | 1 5/16 in |
| Weight | 13.6 LB |
| EAN or UPC | 662327734756 |

