- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/4" Shaft
- 2 3/8" Base to Center
- 7 3/8" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Fixed
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Corrosion-resistant powder coating
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Housing Height | 4 1/2 in |
| Collar O.D. | 2 9/16 in |
| Series | 300 |
| Bolt Size | 5/8 in |
| RPM [Max] | 7,550 rpm |
| Shaft Dia. | 1 1/4 in |
| Center Line to Base Dimension [Min] | 2 3/8 in |
| Inch/Metric | Inch |
| Center of Bearing to Front of Inner Ring | 1 1/4 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing - Width | N/A |
| Base Height | 1 in |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to End of Cover | 1 1/2 in |
| Housing Width | 2 3/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Length Through Bore | 2 3/32 in |
| Overall Width | 2 3/8 in |
| Housing Material | Cast Iron |
| Base Length | 9 1/4 in |
| Bolt Hole Spacing | 7 3/8 in |
| Bolt Hole Length | 1 1/8 in |
| Seal Type | Clearance Seals |
| Pillow Block Type | Thru-Bolt |
| Size Code | 323 |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 200 °F |
| Bearing Insert | UG320L |
| Base Width | 2 3/8 in |
| Weight | 7.5 LB |
| EAN or UPC | 662327734367 |

