- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/8" Shaft
- 2 1/8" Base to Center
- 6 7/16" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Fixed
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Corrosion-resistant powder coating
| Housing Material | Cast Iron |
| Center of Bearing to Front of Inner Ring | 1 9/64 in |
| Housing Height | 4 1/16 in |
| Housing Width | 2 1/4 in |
| Base Height | 15/16 in |
| Seal Type | Clearance Seals |
| Bolt Hole Spacing - Width | N/A |
| Bolt Size | 1/2 in |
| Bolt Hole Length | 1 1/16 in |
| Base Length | 8 1/4 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 6 7/16 in |
| End Type | Open End |
| Bolt Holes | 2 |
| RPM [Max] | 8300 rpm |
| Shaft Dia. | 1.125 in |
| Inch/Metric | Inch |
| Series | 300 |
| Lubrication | Relubricatable |
| Length Through Bore | 1.92188 in |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 1/4 in |
| Size Code | 319 |
| Housing Construction | 1 Piece |
| Collar O.D. | 2 5/16 in |
| Temperature Range [Max] | 200 °F |
| Center of Bearing to End of Cover | 1 13/32 in |
| Overall Width | 2 1/4 in |
| Weight | 5.9 LB |
| EAN or UPC | 662327882969 |

