- 2-Bolt Pillow Block
- Ball Bearing
- 15/16" Shaft
- 1 7/8" Base to Center
- 5 1/2" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Fixed
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Corrosion-resistant powder coating
| Bearing Design | Non-Expansion |
| Size Code | 316 |
| Housing Width | 2 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Base Length | 7 in |
| Housing Height | 3 9/16 in |
| Series | 300 |
| Bolt Hole Length | 7/8 in |
| Base Height | 7/8 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Overall Width | 2 in |
| Collar O.D. | 2 in |
| Seal Type | Clearance Seals |
| Bolt Hole Spacing | 5 1/2 in |
| Bolt Holes | 2 |
| RPM [Max] | 9350 rpm |
| Bolt Size | 1/2 in |
| Shaft Dia. | 0.9375 in |
| Length Through Bore | 1.67188 in |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to End of Cover | 1 15/64 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Bolt Hole Spacing - Width | N/A |
| Base Width | 2 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Heavy-Duty |
| Center of Bearing to Front of Inner Ring | 63/64 in |
| Temperature Range [Max] | 200 °F |
| Weight | 4.0 LB |
| EAN or UPC | 662327882532 |

