- Pillow Block
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking |
| Flange Type | 2-Bolt Flange |
| Series | 200 |
| Center of Bearing to Front of Inner Ring | 20.2 mm |
| Housing Height | 73.02 mm |
| Base Length | 73.02 mm |
| Shaft Dia. | 25 mm |
| Bolt Hole Spacing | 50.8 mm |
| Grease Fitting Size | 1/4-28 |
| Base Width | 38.1 mm |
| Thread Size | 3/8-16 |
| Duty | Intermediate-Duty |
| Length Through Bore | 29.77 mm |
| Seal Type | Single Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 3150 lbf |
| Handle / Housing Material | Cast Iron |
| Weight | 1.34 LB |
| EAN or UPC | 662864724883 |

