- Pillow Block
| Grease Fitting Size | 1/8 in NPT |
| Handle / Housing Material | Cast Iron |
| Dynamic Load Rating | 7370 lbf |
| Center of Bearing to Front of Inner Ring | 1 15/64 in |
| Housing Height | 4 1/4 in |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Series | 200 |
| Bearing Design | Non-Expansion |
| Base Width | 2 in |
| Locking Device | Setscrew Locking |
| Duty | Intermediate-Duty |
| Temperature Range [Max] | 225 °F |
| Base Length | 5 in |
| Length Through Bore | 1.76563 in |
| Bolt Hole Spacing | 3 3/4 in |
| Shaft Dia. | 1.75 in |
| Thread Size | 1/2-13 |
| Flange Type | 2-Bolt Flange |
| Weight | 4.6 LB |
| EAN or UPC | 662864724746 |

