- Pillow Block
| Duty | Intermediate-Duty |
| Lubrication | Food Grade Grease |
| Flange Type | 2-Bolt Flange |
| Series | 200 |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 1.5 in |
| Handle / Housing Material | Cast Iron |
| Weight | 3.68 LB |
| EAN or UPC | 662864724173 |

