- Pillow Block
| Base Width | 1 1/2 in |
| Bearing Design | Non-Expansion |
| Duty | Intermediate-Duty |
| Center of Bearing to Front of Inner Ring | 51/64 in |
| Shaft Dia. | 1 in |
| Bearing Type | Ball Bearing |
| Base Length | 2 7/8 in |
| Series | 200 |
| Seal Type | Flingers Only - Free Running |
| Length Through Bore | 1.17188 in |
| Locking Device | Setscrew Locking |
| Thread Size | 3/8-16 |
| Grease Fitting Size | 1/4-28 |
| Bolt Hole Spacing | 2 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 3150 lbf |
| Housing Height | 2 7/8 in |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Weight | 0.0 LB |

