- 2-Bolt Pillow Block
- Ball Bearing
- 3/4" Shaft
- 1 5/16" Base to Center
- 2" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
| Bolt Hole Spacing | 2 in |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 0.75 in |
| Series | 200 |
| Lubrication | Relubricatable |
| Base Width | 1 1/2 in |
| Center of Bearing to Front of Inner Ring | 3/4 in |
| Housing Material | Cast Iron |
| Size Code | 204 |
| Inch/Metric | Inch |
| Pillow Block Type | Tapped Base |
| Housing Width | 1 1/2 in |
| Bolt Hole Spacing - Width | N/A |
| Base Length | 2 7/8 in |
| Seal Type | Contact Seals |
| Base Height | N/A |
| Bolt Holes | 2 |
| RPM [Max] | 7500 rpm |
| Bolt Size | 3/8-16 |
| Housing Construction | 1 Piece |
| Overall Width | 1 1/2 in |
| Length Through Bore | 1.125 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Collar O.D. | 1 1/8 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 2 19/32 in |
| Mounted Unit Duty | Intermediate-Duty |
| Weight | 1.0 LB |
| EAN or UPC | 662327669447 |

