- Pillow Block
| Grease Fitting Size | 1/4-28 |
| Housing Height | 2 13/32 in |
| Bearing Type | Ball Bearing |
| Center of Bearing to Front of Inner Ring | 41/64 in |
| Handle / Housing Material | Cast Iron |
| Base Length | 2 7/8 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 2 in |
| Locking Device | Setscrew Locking |
| Flange Type | 2-Bolt Flange |
| Duty | Intermediate-Duty |
| Seal Type | Single Lip Contact Seals |
| Length Through Bore | 0.984375 in |
| Shaft Dia. | 0.625 in |
| Base Width | 1 5/16 in |
| Series | 200 |
| Thread Size | 3/8-16 |
| Dynamic Load Rating | 2360 lbf |
| Weight | 1.0 LB |
| EAN or UPC | 662864724920 |

