- Pillow Block
| Bolt Hole Spacing | 4 in |
| Dynamic Load Rating | 7920 lbf |
| Overall Width | 3 3/4 in |
| Seal Type | Single Lip Contact Seals |
| Center of Bearing to Front of Inner Ring | 1 21/64 in |
| Bearing Design | Non-Expansion |
| Locking Device | Centrik-Lok CL Locking Collar |
| Temperature Range [Max] | 225 °F |
| Base Length | 5 7/16 in |
| Duty | Standard-Duty |
| Base Width | 2 in |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Height | 4 1/2 in |
| Static Load Rating [Max] | 5220 lbf |
| Series | 200 |
| Handle / Housing Material | Cast Iron |
| Length Through Bore | 2.09375 in |
| Grease Fitting Size | 1/8 in NPT |
| Shaft Dia. | 2 in |
| Thread Size | 5/8-11 |
| Size Code | 210 |
| Weight | 8.2 LB |
| EAN or UPC | 662864874427 |

