- Pillow Block
| Seal Type | Single Lip Contact Seals |
| Thread Size | 1/2-13 |
| Locking Device | Centrik-Lok CL Locking Collar |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 5810 lbf |
| Center of Bearing to Front of Inner Ring | 1 1/32 in |
| Static Load Rating [Max] | 3440 lbf |
| Flange Type | 2-Bolt Flange |
| Base Width | 2 in |
| Housing Height | 3 11/16 in |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.76563 in |
| Base Length | 4 13/32 in |
| Series | 200 |
| Duty | Standard-Duty |
| Temperature Range [Max] | 225 °F |
| Size Code | 207 |
| Overall Width | 3 3/64 in |
| Shaft Dia. | 1.25 in |
| Bolt Hole Spacing | 3 1/4 in |
| Weight | 3.7 LB |
| EAN or UPC | 662864904179 |

