- Pillow Block
| Bearing Design | Non-Expansion |
| Series | 200 |
| Center of Bearing to Front of Inner Ring | 13/16 in |
| Size Code | 204 |
| Duty | Standard-Duty |
| Overall Width | 2 1/16 in |
| Dynamic Load Rating | 2870 lbf |
| Length Through Bore | 1.28125 in |
| Static Load Rating [Max] | 1480 lbf |
| Shaft Dia. | 0.75 in |
| Bearing Type | Ball Bearing |
| Base Length | 2 7/8 in |
| Flange Type | 2-Bolt Flange |
| Thread Size | 3/8-16 |
| Base Width | 1 1/2 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Temperature Range [Max] | 225 °F |
| Housing Height | 2 19/32 in |
| Bolt Hole Spacing | 2 in |
| Seal Type | Single Lip Contact Seals |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Weight | 1.5 LB |
| EAN or UPC | 662864874410 |

