- 2-Bolt Pillow Block
- Ball Bearing
- 1 3/16" Shaft
- 1 11/16" Base to Center
- 4 49/64" Bolt Centers
features
- Formed steel frame
- Standard backing height
- Alignable
- Eccentric cam locking collar
- Nonrelubricatable
- Extended inner ring
| Series | 200 |
| Seal Type | Contact Seals |
| Lubrication | Non-Relubricatable |
| Size Code | 206 |
| Base Length | 6 5/16 in |
| Collar O.D. | 1 3/4 in |
| Base Height | 5/16 in |
| Temperature Range [Max] | 200 °F |
| Bolt Hole Length | 49/64 in |
| Base Width | 1 7/16 in |
| Housing Material | Formed Steel |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 4 49/64 in |
| Bolt Size | 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Center of Bearing to Front of Inner Ring | 1 3/64 in |
| Bolt Hole Spacing - Width | N/A |
| Bearing Type | Ball Bearing |
| Overall Width | 1.766 in |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Housing Width | 1 7/16 in |
| Length Through Bore | 1.40625 in |
| Shaft Dia. | 1.1875 in |
| End Type | Open End |
| RPM [Max] | 5600 rpm |
| Housing Height | 3 5/16 in |
| Weight | 1.75 LB |
| EAN or UPC | 662327119645 |

