- 2-Bolt Pillow Block
- Ball Bearing
- 15/16" Shaft
- 1 7/16" Base to Center
- 4 1/16" Bolt Centers
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Base Width | 1 7/32 in |
| Bolt Hole Spacing | 4 1/16 in |
| End Type | Open End |
| Size Code | 205 |
| RPM [Max] | 6800 rpm |
| Base Height | 7/32 in |
| Mounted Unit Duty | Intermediate-Duty |
| Lubrication | Non-Relubricatable |
| Housing Height | 2 55/64 in |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1/2 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Series | 200 |
| Shaft Dia. | 0.9375 in |
| Length Through Bore | 1.21875 in |
| Bearing Type | Ball Bearing |
| Base Length | 5 3/8 in |
| Bolt Size | 3/8 in |
| Bolt Holes | 2 |
| Housing Material | Formed Steel |
| Weight | 1.17 LB |
| EAN or UPC | 793699283310 |

