- 2-Bolt Pillow Block
- Ball Bearing
- 5/8" Shaft
- 1 3/16" Base to Center
- 3 1/2" Bolt Centers
| Base Length | 4 5/8 in |
| Series | 200 |
| Lubrication | Non-Relubricatable |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Housing Height | 2 11/32 in |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| RPM [Max] | 9000 rpm |
| Shaft Dia. | 0.625 in |
| Base Width | 1 1/16 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 3/8 in |
| Inch/Metric | Inch |
| Housing Material | Formed Steel |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 3 1/2 in |
| Mounted Unit Duty | Intermediate-Duty |
| Bearing Design | Non-Expansion |
| Size Code | 203 |
| Length Through Bore | 1.125 in |
| Bolt Hole Length | 33/64 in |
| Base Height | 7/32 in |
| Weight | 0.68 LB |
| EAN or UPC | 793699315981 |

