- Pillow Block
| Housing Width | 1 1/16 in |
| Temperature Range [Max] | 225 °F |
| Base Length | 4 1/2 in |
| Flange Type | 2-Bolt Flange |
| Center of Bearing to Front of Inner Ring | 3/4 in |
| Duty | Intermediate-Duty |
| Bolt Size | 3/8 in |
| Bearing Design | Non-Expansion |
| Handle / Housing Material | Stamped Steel |
| Base Height | 3/4 in |
| Dynamic Load Rating | 3150 lbf |
| Housing Height | 2 7/32 in |
| Shaft Dia. | 1 in |
| Series | 200 |
| Length Through Bore | 1.17188 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Base Width | 1 1/8 in |
| Seal Type | Single Lip Contact Seals |
| Weight | 0.75 LB |
| EAN or UPC | 662864724548 |

