- Pillow Block
| Shaft Dia. | 2.1875 in |
| Grease Fitting Size | 1/8 in NPT |
| Duty | Standard-Duty |
| Housing Height | 6 25/64 in |
| Handle / Housing Material | Cast Iron |
| Series | 200 |
| Base Width | 7 in |
| Bolt Size | 5/8 in |
| Flange Type | 4-Bolt Flange |
| Base Length | 12 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 14.1563 in |
| Locking Device | Setscrew Locking |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Length | 1 1/8 in |
| Bearing Type | Ball Bearing |
| Base Height | 1 1/4 in |
| Seal Type | Single Lip Contact Seals |
| Dynamic Load Rating | 9800 lbf |
| Weight | 56.0 LB |
| EAN or UPC | 662864341950 |

