- Pillow Block
| Base Length | 10 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 10.875 in |
| Dynamic Load Rating | 5810 lbf |
| Temperature Range [Max] | 225 °F |
| Handle / Housing Material | Cast Iron |
| Housing Height | 5 11/16 in |
| Duty | Standard-Duty |
| Flange Type | 4-Bolt Flange |
| Base Width | 5 1/2 in |
| Locking Device | Setscrew Locking |
| Seal Type | Single Lip Contact Seals |
| Bolt Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1.4375 in |
| Series | 200 |
| Base Height | 1 in |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Hole Length | 7/8 in |
| Weight | 36.0 LB |
| EAN or UPC | 662864341905 |

