- Pillow Block
| Bearing Design | Non-Expansion |
| Locking Device | Centrik-Lok CL Locking Collar |
| Series | 200 |
| Flange Type | 4-Bolt Flange |
| Base Length | 12 in |
| Housing Height | 6 25/64 in |
| Bolt Hole Length | 1 1/8 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 5/8 in |
| Handle / Housing Material | Cast Iron |
| Base Height | 1 1/4 in |
| Overall Width | 3 29/32 in |
| Base Width | 7 in |
| Temperature Range [Max] | 225 °F |
| Duty | Standard-Duty |
| Dynamic Load Rating | 9800 lbf |
| Shaft Dia. | 2.1875 in |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Single Lip Contact Seals |
| Length Through Bore | 14 in |
| Weight | 56.0 LB |
| EAN or UPC | 662864342155 |

