- Pillow Block
| Duty | Standard-Duty |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.1875 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Length | 5/8 in |
| Seal Type | Single Lip Contact Seals |
| Bolt Size | 3/8 in |
| Housing Height | 4 5/8 in |
| Overall Width | 2 15/32 in |
| Series | 200 |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Locking Device | Centrik-Lok CL Locking Collar |
| Base Height | 7/8 in |
| Grease Fitting Size | 1/8 in NPT |
| Dynamic Load Rating | 4390 lbf |
| Base Length | 7 3/4 in |
| Length Through Bore | 7.875 in |
| Base Width | 4 1/4 in |
| Weight | 16.2 LB |
| EAN or UPC | 662864342001 |

