- 2-Bolt Pillow Block
- Ball Bearing
- 2 15/16" Shaft
- 4 1/8" Base to Center
- 12" Bolt Centers
features
- Solid-base housings
- Low backing height
- Alignable
- Cam-lock wide inner ring
- Double-lip contact seal
| Housing Material | Cast Iron |
| RPM [Max] | 2650 rpm |
| Base Length | 15 1/8 in |
| Housing Height | 8 1/8 in |
| Locking Device | Cam-Lock Collar |
| Lubrication | Relubricatable |
| Bolt Hole Length | 1 5/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 7/8 in |
| Base Height | 1 7/8 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.9375 in |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Size Code | 347 |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Length Through Bore | 3.9375 in |
| Series | 300 |
| Center of Bearing to Front of Inner Ring | 2 15/16 in |
| Base Width | 4 1/16 in |
| Bolt Hole Spacing | 12 in |
| Weight | 37.926 LB |
| EAN or UPC | 793699259582 |

