- Pillow Block
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.1875 in |
| Locking Device | Eccentric Cam Locking Collar |
| Bearing Type | Ball Bearing |
| Handle / Housing Material | Cast Iron |
| Lubrication | No Grease |
| Series | 300 |
| Duty | Heavy-Duty |
| Flange Type | 2-Bolt Flange |
| Weight | 17.8 LB |
| EAN or UPC | 698210146146 |

