- 2-Bolt Pillow Block
- Ball Bearing
- 1 11/16" Shaft
- 2 5/8" Base to Center
- 7 1/2" Bolt Centers
features
- Double-lip contact seal
- Low backing height
- Solid-base housings
- Alignable
- Cam-lock wide inner ring
| Housing Material | Cast Iron |
| Length Through Bore | 2.5625 in |
| Shaft Dia. | 1.6875 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to Front of Inner Ring | 1 11/16 in |
| Bearing Design | Non-Expansion |
| Base Height | 1 3/16 in |
| Locking Device | Cam-Lock Collar |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 9 7/16 in |
| Housing Height | 5 1/8 in |
| Series | 300 |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| RPM [Max] | 4300 rpm |
| Bolt Hole Length | 1 in |
| Bolt Holes | 2 |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing | 7 1/2 in |
| Size Code | 328 |
| Inch/Metric | Inch |
| Base Width | 2 5/8 in |
| Housing Construction | 1 Piece |
| Weight | 11.32 LB |
| EAN or UPC | 793699259537 |
| NSN Number | 3030-01-321-9965 |

