
- 2-Bolt Pillow Block
- Ball Bearing
- 1 7/16" Shaft
- 2 1/8" Base to Center
- 6" Bolt Centers
features
- Solid-base housings
- Low backing height
- Alignable
- Cam-lock wide inner ring
- Double-lip contact seal
Length Through Bore | 2.15625 in |
Housing Construction | 1 Piece |
Bolt Holes | 2 |
Series | 300 |
Mounted Unit Duty | Heavy-Duty |
Pillow Block Type | Thru-Bolt |
Housing Height | 4 3/32 in |
Inch/Metric | Inch |
Housing Material | Cast Iron |
RPM [Max] | 5400 rpm |
Bolt Hole Spacing | 6 in |
Center of Bearing to Front of Inner Ring | 1 7/16 in |
Seal Type | Contact Seals |
Bearing Design | Non-Expansion |
Base Height | 15/16 in |
Base Width | 2 1/8 in |
Shaft Dia. | 1.4375 in |
Bearing Type | Ball Bearing |
Bolt Hole Length | 3/4 in |
Lubrication | Relubricatable |
Base Length | 7 9/16 in |
End Type | Open End |
Bolt Size | 1/2 in |
Locking Device | Cam-Lock Collar |
Size Code | 323 |
Weight | 5.915 LB |
EAN or UPC | 793699259520 |
NSN Number | 3030-01-066-9235 |
