- Split Pillow Block
| Bearing Design | Non-Expansion |
| Seal Type | R Labyrinth LER Seals |
| Shaft Dia. | 180 mm |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Direct Shaft Mounted |
| End Type | Closed End |
| Handle / Housing Material | Cast Iron |
| Series | 7800 |
| Flange Type | 4-Bolt Flange |
| Weight | 298.0 LB |
| EAN or UPC | 662327648855 |

