Skip to content Skip to navigation menu
Link-BeltPLB78120FRC

PLB78120FRC

Split Pillow Block
Item #102119465
  • Split Pillow Block
Link-BeltPLB78120FRC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Split Pillow Block
Locking Device Direct Shaft Mounted
Shaft Dia. 120 mm
End Type Closed End
Flange Type 4-Bolt Flange
Series 7800
Handle / Housing Material Cast Iron
Bearing Type Spherical Roller Bearing
Seal Type R Labyrinth LER Seals
Bearing Design Non-Expansion
Weight 102.0 LB
EAN or UPC 662327418625
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison