- Split Pillow Block
| Seal Type | R Labyrinth LER Seals |
| Locking Device | Direct Shaft Mounted |
| Series | 7800 |
| Shaft Dia. | 110 mm |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Weight | 99.0 LB |
| EAN or UPC | 793699051742 |

