- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 90.0000 mm Shaft
- 114.300 mm Base to Center
- 314.350 mm Bolt Centers
features
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
- Grease lubrication
- Corrosion-resistant powder coating
| Bearing Design | Non-Expansion |
| Base Length | 387.4 mm |
| Bolt Hole Spacing Range [Min] | 295.3 |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Series | 6800 |
| Bearing Insert | 22220LBK |
| Size Code | 22220 |
| Housing Construction | 2 Piece |
| Housing Width | 6 in |
| Base Height | 38.1 mm |
| Bolt Size | 24 mm |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 314.35 mm |
| Temperature Range [Max] | 225 °F |
| Overall Width | 6 in |
| Housing Height | 225.4 mm |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 333.4000 mm |
| Bolt Holes | 2 |
| Base Width | 111.1 mm |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Shaft Dia. | 90 mm |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 78.0 LB |
| EAN or UPC | 662327655020 |

