- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 80.0000 mm Shaft
- 101.600 mm Base to Center
- 279.400 mm Bolt Centers
features
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
- Grease lubrication
- Corrosion-resistant powder coating
| Bearing Insert | 22218LBK |
| Housing Construction | 2 Piece |
| End Type | Open End |
| Shaft Dia. | 80 mm |
| Size Code | 22218 |
| Bearing Type | Spherical Roller Bearing |
| Series | 6800 |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing Range [Max] | 298.4000 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Inch/Metric | Metric |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 279.4 mm |
| Bolt Holes | 2 |
| Base Height | 33.3 mm |
| Housing Material | Cast Iron |
| Bolt Size | 20 mm |
| Overall Width | 5 7/8 in |
| Base Width | 98.4 mm |
| Base Length | 349.2 mm |
| Housing Height | 201.6 mm |
| Bolt Hole Spacing Range [Min] | 260.4000 mm |
| Housing Width | 5 7/8 in |
| Weight | 47.0 LB |
| EAN or UPC | 793699502930 |

