- Split Pillow Block
| Seal Type | R Labyrinth LER Seals |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 80 mm |
| Series | 6800 |
| Handle / Housing Material | Cast Iron |
| Base Height | 33.3 mm |
| Grease Fitting Size | 1/8 in NPT |
| Base Length | 349.2 mm |
| Bolt Size | 16 mm |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Housing Height | 201.6 mm |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing - Width | 54 mm |
| Base Width | 98.4 mm |
| Weight | 62.0 LB |
| EAN or UPC | 793699301755 |

