- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 70.0000 mm Shaft
- 88.900 mm Base to Center
- 261.950 mm Bolt Centers
features
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
- Grease lubrication
- Corrosion-resistant powder coating
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 279.4000 mm |
| Inch/Metric | Metric |
| Bolt Size | 20 mm |
| Housing Width | 5 1/4 in |
| Base Length | 330.2 mm |
| Housing Construction | 2 Piece |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bolt Holes | 2 |
| Bearing Insert | 22216LBK |
| Series | 6800 |
| Base Width | 88.9 mm |
| Bolt Hole Spacing | 261.95 mm |
| Pillow Block Type | Thru-Bolt |
| Size Code | 22216 |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Min] | 244.5 |
| Base Height | 31.8 mm |
| Bearing Design | Non-Expansion |
| Overall Width | 5 1/4 in |
| Housing Height | 177.8 mm |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 70 mm |
| Housing Material | Cast Iron |
| End Type | Open End |
| Weight | 46.0 LB |
| EAN or UPC | 662327440961 |

