- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 65.0000 mm Shaft
- 82.550 mm Base to Center
- 231.800 mm Bolt Centers
features
- Corrosion-resistant powder coating
- Grease lubrication
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
| Base Width | 79.4 mm |
| Size Code | 22215 |
| Housing Material | Cast Iron |
| End Type | Open End |
| Temperature Range [Max] | 225 °F |
| Locking Device | Adapter Mounted |
| Inch/Metric | Metric |
| Base Height | 28.6 mm |
| Bolt Hole Spacing Range [Min] | 219.1 |
| Bolt Hole Spacing Range [Max] | 244.5000 mm |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bearing Insert | 22215LBK |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 65 mm |
| Base Length | 285.8 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 231.8 mm |
| Housing Height | 161.9 mm |
| Housing Width | 4 3/4 in |
| Bolt Size | 16 mm |
| Bearing Type | Spherical Roller Bearing |
| RPM [Max] | 3400 rpm |
| Overall Width | 4 3/4 in |
| Bolt Holes | 2 |
| Housing Construction | 2 Piece |
| Series | 6800 |
| Weight | 28.0 LB |
| EAN or UPC | 662327992255 |

