- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 60.0000 mm Shaft
- 76.200 mm Base to Center
- 223.850 mm Bolt Centers
features
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
- Grease lubrication
- Corrosion-resistant powder coating
| Bolt Holes | 2 |
| Housing Height | 150.8 mm |
| Bolt Hole Spacing Range [Max] | 241.3000 mm |
| Series | 6800 |
| Housing Width | 4 3/8 in |
| Base Width | 82.6 mm |
| Base Length | 279.4 mm |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Min] | 206.4 |
| Bolt Size | 16 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 60 mm |
| Base Height | 25.4 mm |
| Temperature Range [Max] | 225 °F |
| Locking Device | Adapter Mounted |
| Bearing Insert | 22213LBK |
| Inch/Metric | Metric |
| Pillow Block Type | Thru-Bolt |
| Size Code | 22213 |
| Bolt Hole Spacing | 223.85 mm |
| Overall Width | 4 3/8 in |
| Housing Construction | 2 Piece |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Weight | 22.67 LB |
| EAN or UPC | 662327440954 |

