- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 45.0000 mm Shaft
- 63.500 mm Base to Center
- 171.450 mm Bolt Centers
features
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
- Grease lubrication
- Corrosion-resistant powder coating
| Housing Construction | 2 Piece |
| Series | 6800 |
| Bolt Size | 12 mm |
| Base Width | 60.3 mm |
| Bolt Hole Spacing Range [Max] | 177.8000 mm |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Bolt Holes | 2 |
| Overall Width | 3 5/8 in |
| Bolt Hole Spacing | 171.45 mm |
| Bearing Insert | 22210LBK |
| Shaft Dia. | 45 mm |
| Housing Width | 3 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Metric |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing Range [Min] | 165.1 |
| Base Length | 209.6 mm |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Base Height | 23.8 mm |
| Temperature Range [Max] | 225 °F |
| Size Code | 22210 |
| Housing Height | 120.6 mm |
| Lubrication | Relubricatable |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bearing Design | Non-Expansion |
| Weight | 12.0 LB |
| EAN or UPC | 793699502909 |

