- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 40.0000 mm Shaft
- 57.150 mm Base to Center
- 168.300 mm Bolt Centers
features
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
- Grease lubrication
- Corrosion-resistant powder coating
| Bolt Holes | 2 |
| Bolt Size | 12 mm |
| Bearing Design | Non-Expansion |
| Housing Width | 3 5/8 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Shaft Dia. | 40 mm |
| Temperature Range [Max] | 225 °F |
| Mounted Unit Duty | Heavy-Duty |
| Overall Width | 3 5/8 in |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Inch/Metric | Metric |
| Series | 6800 |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Size Code | 22209 |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Min] | 158.8000 mm |
| Bearing Insert | 22209LBK |
| Pillow Block Type | Thru-Bolt |
| Base Height | 20.6 mm |
| Bolt Hole Spacing | 168.3 mm |
| Housing Height | 111.1 mm |
| Base Width | 60.3 mm |
| Bolt Hole Spacing Range [Max] | 177.8000 mm |
| Base Length | 209.6 mm |
| Weight | 12.0 LB |
| EAN or UPC | 793699502886 |

