
- 4-Bolt Pillow Block
- Spherical Roller Bearing
- 5 15/16" Shaft
- 7 1/16" Base to Center
- 20 1/2" Bolt Centers
features
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
- Grease lubrication
- Corrosion-resistant powder coating
Lubrication | Relubricatable |
Base Height | 2 3/4 in |
Bearing Insert | 22234LBK |
Bearing Type | Spherical Roller Bearing |
Base Width | 6 3/4 in |
Housing Construction | 2 Piece |
Locking Device | Adapter Mounted |
Mounted Unit Duty | Heavy-Duty |
Seal Type | Triple-Ring Metal Labyrinth Seals |
Bolt Holes | 4 |
Bolt Hole Spacing Range [Min] | 19 3/8 in |
End Type | Open End |
Center Line to Base Dimension [Min] | 7 1/16 in |
Pillow Block Type | Thru-Bolt |
Housing Height | 14 1/4 in |
Bolt Hole Spacing | 20 1/2 in |
Bolt Size | 1 in |
Size Code | 22234 |
Bolt Hole Spacing - Width | 4 1/4 in |
Bolt Hole Spacing Range [Max] | 21 5/8 in |
Series | 6800 |
Temperature Range [Max] | 225 °F |
Base Length | 24 3/4 in |
Housing Width | 9 1/4 in |
Shaft Dia. | 5 15/16 in |
Bearing Design | Non-Expansion |
Overall Width | 9 1/4 in |
Inch/Metric | Inch |
Housing Material | Cast Iron |
Weight | 306.0 LB |
EAN or UPC | 662327118273 |
