- Split Pillow Block
| Flange Type | 4-Bolt Flange |
| Series | 6800 |
| Bearing Design | Non-Expansion |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 5.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | R Labyrinth LER Seals |
| Handle / Housing Material | Cast Iron |
| Weight | 235.0 LB |
| EAN or UPC | 662327997090 |

