- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 1/2" Shaft
- 4 1/2" Base to Center
- 12 3/8" Bolt Centers
features
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
- Grease lubrication
- Corrosion-resistant powder coating
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Shaft Dia. | 3.5 in |
| Bearing Insert | 22220LBK |
| Bolt Hole Spacing | 12 3/8 in |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Size Code | 22220 |
| End Type | Open End |
| Temperature Range [Max] | 225 °F |
| Overall Width | 6 in |
| Base Height | 1 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Bolt Holes | 2 |
| Series | 6800 |
| Mounted Unit Duty | Heavy-Duty |
| Housing Width | 6 in |
| Base Width | 4 3/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing - Width | N/A |
| Bolt Size | 7/8 in |
| Base Length | 15 1/4 in |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 2 Piece |
| Housing Height | 8 7/8 in |
| Weight | 77.0 LB |
| EAN or UPC | 662327117641 |

