- Split Pillow Block
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Series | 6800 |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 3.4375 in |
| Seal Type | R Labyrinth LER Seals |
| Handle / Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Weight | 76.5 LB |
| EAN or UPC | 662327413330 |

