- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 3/16" Shaft
- 4" Base to Center
- 11" Bolt Centers
features
- Grease lubrication
- Corrosion-resistant powder coating
- Tapered adapter mounted
- Self-aligning
- Two-piece housing
- Independently flushable seals
| Bearing Insert | 22218LBK |
| Locking Device | Adapter Mounted |
| Overall Width | 5 7/8 in |
| Housing Height | 7 15/16 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 11 in |
| Size Code | 22218 |
| End Type | Open End |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing - Width | N/A |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bolt Size | 3/4 in |
| Temperature Range [Max] | 225 °F |
| Bolt Holes | 2 |
| Base Height | 1 5/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 2 Piece |
| Shaft Dia. | 3.1875 in |
| Base Length | 13 3/4 in |
| Bolt Hole Spacing Range [Max] | 11 3/4 in |
| Housing Width | 5 7/8 in |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 10 1/4 in |
| Bearing Design | Non-Expansion |
| Base Width | 3 7/8 in |
| Series | 6800 |
| Weight | 61.5 LB |
| EAN or UPC | 662327117399 |

