- 2.9375" Shaft, 3.75" Base to Center, Independently Flushable Seals, Adapter Mount, Non-Expansion Type, Less Than Normal Clearance
features
- Two-piece housing
- Independently flushable seals
- Self-aligning
- Tapered adapter mounted
- Grease lubrication
| End Type | Open End |
| Locking Device | Adapter Mounted |
| Seal Type | Independently Flushable Seals |
| Special Features | Less Than Normal Clearance |
| Series | P-LB6800FR Series |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 11 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 10 7/16 in |
| Temperature Range [Max] | 225 °F |
| Housing Material | Steel |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Shaft Dia. | 2.9375 in |
| Housing Construction | 2 Piece |
| Housing Height | 7 5/16 in |
| Base Height | 1 1/4 in |
| Weight | 38.02 LB |
| EAN or UPC | 662327117160 |

