- Split Pillow Block
| Seal Type | D8 Taconite Sealsing System |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Series | 6800 |
| Shaft Dia. | 2.4375 in |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller Bearing |
| Weight | 33.33 LB |
| EAN or UPC | 793699990959 |

